Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI SyncorePlus Polyvap Parallel Evaporator with Coil Condenser
SDP

Catalog No. 05405367 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Crystal Rack R-6 Polyvap
EasyFill R-12 Polyvap
EasyFill R-24 Polyvap
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05-405-367 EasyFill R-12 Polyvap
05-405-366 Crystal Rack R-6 Polyvap
05-405-368 EasyFill R-24 Polyvap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-405-367 Supplier BUCHI Supplier No. 11QP3S0001
Add to Cart
Add to Cart
Request a Quote

SyncorePlus Polyvap allows fast evaporation of up to 96 samples in parallel to residue, S-Condenser unit included.

  • Save time and increase efficiency by evaporating multiple samples with volumes ranging from 0.5 mL to 500 mL
  • Accommodates BUCHI’s Polyvap glass tubes of all sizes in 4, 6, and 12 rack positions
  • Third party test tubes are compatible with 24, 48, and 96 position racks

Specifications

Speed 60 to 400 rpm
Volume (Metric) 12 x 120 mL
Frequency 50/60 Hz
For Use With (Application) Sample Evaporation
Voltage 115 V
Weight (Metric) 30 kg
Model SyncorePlus Polyvap
Temperature Range (Metric) 20°C to 100°C
Includes EasyFill R-12 Polyvap
Wattage 1250 W
Dimensions (L x W x H) 520 x 500 x 325 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.