Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Ingenius 3 Manual Gel Documentation System
SDP

Catalog No. 01257158 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Display Type:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01-257-158 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-158 Supplier Syngene™ Supplier No. IG3

missing translation for 'validMainframeMsg'

Ingenius 3 Manual Gel Documentation System that includes a UV filter and filter drawer for simple DNA Gel documentations.

  • System comes with Syngene's powerful GeneTools analysis software
  • For low budget gel documentation and analysis fluorescence applications
  • The InGenius3 system is powered by GeneSys image capture and software providing access to a wide range of application control functions
  • Simple to use
  • Features a compact darkroom which has a sliding front door and an internal LED white light
  • High resolution 3 MP camera with 16 bit image output, manual zoom lens and manual filter drawer with optional interchangeable filters (includes a UV filter)
  • Connects to PC or laptop
  • Easily serviceable
  • Image enhancements and annotations for publication

Specifications

Depth (English) 15.8 in.
Depth (Metric) 375 mm
Filter Type UV
Height (English) 24.4 in.
Pixel Size 3 MP
Width (English) 14.8 in.
Height (Metric) 620 mm
Operating System Windows 7 and above
Resolution 3 MP
Software GeneSys Image Capture And GeneTools Image Analysis
Transilluminator Optional
Width (Metric) 375 mm
Lens Type Manual Zoom 6.5 - 39, F1.4
Printer Included No
Camera Type InGenius3
For Use With (Application) DNA and Visible Gel Imaging
Product Line Syngene
Product Type Manual Gel Documentation System
Display Type LED
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.