Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Synthetic Atherogenic Diet, Pellet
Synthetic atherogenic monkey diet, high in cholesterol. Pellet form.
$1177.00 - $4453.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP290463810
|
MP Biomedicals
0290463810 |
10 kg |
Each for $1,177.00
|
|
|||||
MP290463820
|
MP Biomedicals
0290463820 |
20 kg |
Each for $2,040.00
|
|
|||||
MP290463850
|
MP Biomedicals
0290463850 |
50 kg |
Each for $4,453.00
|
|
|||||
Description
- Synthetic atherogenic monkey diet
- High in cholesterol
- Perfect for cholesterol related diets
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title