Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Addition Funnels with Pressure Equalizing Arm and 1:5 PTFE Stopcock
GREENER_CHOICESDP

Catalog No. 31501692 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
60 mL
125 mL
250 mL
500 mL
1 L
Joint Number:
14/20
19/22
24/40
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
31-501-692 10 mL 14/20
31-501-703 500 mL 24/40
31-501-702 250 mL 24/40
31-501-704 1 L 24/40
31-501-693 25 mL 14/20
31-501-694 25 mL 24/40
31-501-695 60 mL 14/20
31-501-696 60 mL 19/22
31-501-697 60 mL 24/40
31-501-698 125 mL 14/20
31-501-699 125 mL 19/22
31-501-700 125 mL 24/40
31-501-701 250 mL 19/22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 31-501-692 Supplier Synthware™ Supplier No. F621410
Add to Cart
Add to Cart

Cylindrical style addition funnel with pressure equalizing arm and PTFE stopcock

  • Top outer and lower inner standard taper joints of same size

Specifications

Capacity (Metric) 10 mL
Joint Number 14/20
Product Type Pressure-equalizing Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.