Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Pressure Equalizing Funnels with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501726 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
25 mL
60 mL
125 mL
250 mL
Joint Number:
14/20
19/22
24/40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number
31-501-726 60 mL 14/20
31-501-725 25 mL 14/20
31-501-727 60 mL 19/22
31-501-728 60 mL 24/40
31-501-729 125 mL 14/20
31-501-730 125 mL 19/22
31-501-731 125 mL 24/40
31-501-732 250 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31-501-726 Supplier Synthware™ Supplier No. F641460
Add to Cart
Add to Cart

With extended tip valve for semi-needle valve adjustment

  • With pressure equalizing arm and high vacuum valve
  • Top outer and lower inner standard taper joints of same size

Specifications

Diameter (Metric)Top Valve orifice: 0-4mm
Capacity (Metric) 60 mL
Joint Number 14/20
Product Type Pressure-equalizing Funnel with High Vacuum Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.