Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Addition Funnels with Pressure Equalizing Arm and PTFE Stopcock
GREENER_CHOICESDP

Catalog No. 31501721 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
25 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Joint Number:
14/20
24/40
Description:
Stopcock bore: 2mm
Stopcock bore: 4mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number Description
31-501-721 125 mL 24/40 Stopcock bore: 2mm
31-501-719 25 mL 14/20 Stopcock bore: 2mm
31-501-720 60 mL 24/40 Stopcock bore: 2mm
31-501-722 250 mL 24/40 Stopcock bore: 2mm
31-501-723 500 mL 24/40 Stopcock bore: 4mm
31-501-724 1000 mL 24/40 Stopcock bore: 4mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-721 Supplier Synthware™ Supplier No. F674125
Add to Cart
Add to Cart

Cylindrical style addition funnel with pressure equalizing arm and PTFE Stopcock

  • Top outer and lower inner standard taper joints of same size

Specifications

Capacity (Metric) 125 mL
Description Stopcock bore: 2mm
Joint Number 24/40
Product Type Pressure-equalizing Funnel with PTFE Stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.