Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Buchner Filter Funnels
GREENER_CHOICESDP

Catalog No. 31502157 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
15 mL
150 mL
2 mL
2000 mL
30 mL
350 mL
5000 mL
60 mL
600 mL
Porosity:
Coarse
Course
Extra Coarse
Extra Course
Fine
Medium
Diameter (Metric) Disc:
10mm
120 mm
150 mm
180 mm
20mm
30mm
40mm
60mm
80mm
90mm
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity Diameter (Metric) Disc
31-502-157 2000 mL Extra Course 150 mm
31-501-514 2 mL Medium 10mm
31-501-515 2 mL Fine 10mm
31-501-513 2 mL Coarse 10mm
31-501-516 15 mL Coarse 20mm
31-501-517 15 mL Extra Coarse 20mm
31-501-518 15 mL Medium 20mm
31-501-519 15 mL Fine 20mm
31-501-521 30 mL Coarse 30mm
31-501-520 30 mL Extra Coarse 30mm
31-501-523 30 mL Fine 30mm
31-501-522 30 mL Medium 30mm
31-501-525 60 mL Coarse 40mm
31-501-526 60 mL Medium 40mm
31-501-524 60 mL Extra Coarse 40mm
31-501-527 60 mL Fine 40mm
31-501-528 150 mL Extra Coarse 60mm
31-501-529 150 mL Coarse 60mm
31-501-530 150 mL Medium 60mm
31-501-531 150 mL Fine 60mm
31-501-532 350 mL Extra Coarse 80mm
31-501-533 350 mL Coarse 80mm
31-501-534 350 mL Medium 80mm
31-501-535 350 mL Fine 80mm
31-501-537 600 mL Medium 90mm
31-501-536 600 mL Coarse 90mm
31-501-538 600 mL Fine 90mm
31-502-161 1000 mL Extra Course 120 mm
31-502-160 1000 mL Course 120 mm
31-502-159 1000 mL Medium 120 mm
31-502-158 1000 mL Fine 120 mm
31-502-156 2000 mL Course 150 mm
31-502-155 2000 mL Medium 150 mm
31-502-154 2000 mL Fine 150 mm
31-502-153 5000 mL Extra Course 180 mm
31-502-152 5000 mL Course 180 mm
31-502-151 5000 mL Medium 180 mm
31-502-150 5000 mL Fine 180 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Catalog No. 31-502-157 Supplier Synthware™ Supplier No. F602000X
Add to Cart
Add to Cart

Used to filter particulates from a variety of substances

  • Sealed in glass fritted disc of listed size and porosity
  • Porosity: XC-Extra Coarse, C-Coarse, M-Medium, F-Fine
  • Not recommended for filtration where pressure would exceed 15 psi

Specifications

Diameter (Metric)Top 153 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (Metric) 331 mm
Color Clear
For Use With (Application) Filtering particulates from substances
Diameter (Metric) Disc 150 mm
Porosity Extra Course
Quantity 1
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.