Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Funnels
- Filtering Funnels
- Synthware™ Buchner Filter Funnels
Synthware™ Buchner Filter Funnels

Catalog No. 31502158
Shop All Kemtech Products


Change view
Click to view available options
Capacity (Metric):
1000 mL
15 mL
150 mL
2 mL
2000 mL
30 mL
350 mL
5000 mL
60 mL
600 mL
Porosity:
Coarse
Course
Extra Coarse
Extra Course
Fine
Medium
Diameter (Metric) Disc:
10mm
20mm
30mm
40mm
60mm
80mm
90mm
120 mm
150 mm
180 mm
38 product options available for selection
| Catalog No. | Capacity (Metric) | Porosity | Diameter (Metric) Disc |
|---|---|---|---|
| 31-502-158 | 1000 mL | Fine | 120 mm |
| 31-501-514 | 2 mL | Medium | 10mm |
| 31-501-515 | 2 mL | Fine | 10mm |
| 31-501-513 | 2 mL | Coarse | 10mm |
| 31-501-516 | 15 mL | Coarse | 20mm |
| 31-501-517 | 15 mL | Extra Coarse | 20mm |
| 31-501-518 | 15 mL | Medium | 20mm |
| 31-501-519 | 15 mL | Fine | 20mm |
| 31-501-521 | 30 mL | Coarse | 30mm |
| 31-501-520 | 30 mL | Extra Coarse | 30mm |
| 31-501-523 | 30 mL | Fine | 30mm |
| 31-501-522 | 30 mL | Medium | 30mm |
| 31-501-525 | 60 mL | Coarse | 40mm |
| 31-501-526 | 60 mL | Medium | 40mm |
| 31-501-524 | 60 mL | Extra Coarse | 40mm |
| 31-501-527 | 60 mL | Fine | 40mm |
| 31-501-528 | 150 mL | Extra Coarse | 60mm |
| 31-501-529 | 150 mL | Coarse | 60mm |
| 31-501-530 | 150 mL | Medium | 60mm |
| 31-501-531 | 150 mL | Fine | 60mm |
| 31-501-532 | 350 mL | Extra Coarse | 80mm |
| 31-501-533 | 350 mL | Coarse | 80mm |
| 31-501-534 | 350 mL | Medium | 80mm |
| 31-501-535 | 350 mL | Fine | 80mm |
| 31-501-537 | 600 mL | Medium | 90mm |
| 31-501-536 | 600 mL | Coarse | 90mm |
| 31-501-538 | 600 mL | Fine | 90mm |
| 31-502-161 | 1000 mL | Extra Course | 120 mm |
| 31-502-160 | 1000 mL | Course | 120 mm |
| 31-502-159 | 1000 mL | Medium | 120 mm |
| 31-502-157 | 2000 mL | Extra Course | 150 mm |
| 31-502-156 | 2000 mL | Course | 150 mm |
| 31-502-155 | 2000 mL | Medium | 150 mm |
| 31-502-154 | 2000 mL | Fine | 150 mm |
| 31-502-153 | 5000 mL | Extra Course | 180 mm |
| 31-502-152 | 5000 mL | Course | 180 mm |
| 31-502-151 | 5000 mL | Medium | 180 mm |
| 31-502-150 | 5000 mL | Fine | 180 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
Description
- Sealed in glass fritted disc of listed size and porosity
- Porosity: XC-Extra Coarse, C-Coarse, M-Medium, F-Fine
- Not recommended for filtration where pressure would exceed 15 psi
Specifications
Specifications
| Diameter (Metric)Top | 127 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 280 mm |
| Color | Clear |
| For Use With (Application) | Filtering particulates from substances |
| Diameter (Metric) Disc | 120 mm |
| Porosity | Fine |
| Quantity | 1 |
| Diameter (English)Top | 5 in. |
| Height (English) | 11 in. |
| Product Type | Buchner Funnel |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?