Learn More
Description
- Lower standard taper inner joint
- Hose connector for connection to vacuum source
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Material | Borosilicate Glass (3.3) |
| Color | Clear |
| Diameter (Metric) Disc | 32mm |
| Joint Number | 24/40 |
| Product Type | Buchner Funnels with Inner Joint and Perforated Glass Plate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

