Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Buchner Funnels with Inner Joint and Perforated Glass Plate
GREENER_CHOICESDP

Catalog No. 31501457 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
150 mL
600 mL
Joint Number:
14/20
24/40
Diameter (Metric) Disc:
32mm
42mm
60mm
90mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Number Diameter (Metric) Disc
31-501-457 60 mL 24/40 42mm
31-501-454 30 mL 14/20 32mm
31-501-456 60 mL 14/20 42mm
31-501-455 30 mL 24/40 32mm
31-501-458 150 mL 24/40 60mm
31-501-459 600 mL 24/40 90mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-457 Supplier Synthware™ Supplier No. F964024
Add to Cart
Add to Cart

With sealed in perforated glass disc to support filter media

  • Lower standard taper inner joint
  • Hose connector for connection to vacuum source

Specifications

Capacity (Metric) 60 mL
Material Borosilicate Glass (3.3)
Color Clear
Diameter (Metric) Disc 42mm
Joint Number 24/40
Product Type Buchner Funnels with Inner Joint and Perforated Glass Plate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.