Learn More
Description
- General purpose chromatography column with PTFE stopcock.
- With reinforced beaded top and coarse porosity fritted disc to support column packing.
- Heavy-wall design increases safety.
Specifications
Specifications
| Pore Size | 40 to 80 μm |
| Length (Metric) | 254 mm |
| Diameter (Metric) Outer | 17 mm |
| Size (Metric) Stopcock | 2 mm bore |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 13.4 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

