Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Column with Spherical Joint, Reservoir and PTFE stopcock
GREENER_CHOICESDP

Catalog No. 31500945 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
Capacity (Metric) Reservoir:
100 mL
250 mL
500 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Capacity (Metric) Reservoir
31-500-945 203 mm 26 mm 500 mL
31-500-938 203 mm 13.4 mm 100 mL
31-500-940 457 mm 13.4 mm 250 mL
31-500-939 305 mm 13.4 mm 100 mL
31-500-941 203 mm 20 mm 250 mL
31-500-942 254 mm 20 mm 250 mL
31-500-943 305 mm 20 mm 250 mL
31-500-946 254 mm 26 mm 500 mL
31-500-947 305 mm 26 mm 500 mL
31-500-948 457 mm 26 mm 500 mL
31-500-949 305 mm 40 mm 500 mL
31-500-950 457 mm 40 mm 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 31-500-945 Supplier Synthware™ Supplier No. C383220
Add to Cart
Add to Cart

For flash chromatography

  • General purpose chromatography column with reservoir, PTFE stopcock and top 35/20 spherical joint
  • Heavy-wall design increases safety

Specifications

Length (Metric) 203 mm
Size (Metric) Stopcock 2 mm bore
Capacity (Metric) Reservoir 500 mL
Joint Size 35/20
Diameter (Metric) Inner 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.