Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Synthware™ Chromatography Columns with Standard Taper Joint and PTFE Stopcock
Synthware™ Chromatography Columns with Standard Taper Joint and PTFE Stopcock

Catalog No. 31500843
Shop All Kemtech Products


Change view
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
610 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
53 mm
Diameter (Metric) Outer:
17 mm
26 mm
32 mm
46 mm
60 mm
Length (English):
8 in.
10 in.
12 in.
18 in.
24 in.
18 product options available for selection
| Catalog No. | Length (Metric) | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (English) |
|---|---|---|---|---|
| 31-500-843 | 305 mm | 13.4 mm | 17 mm | 12 in. |
| 31-500-841 | 203 mm | 13.4 mm | 17 mm | 8 in. |
| 31-500-842 | 254 mm | 13.4 mm | 17 mm | 10 in. |
| 31-500-844 | 203 mm | 20 mm | 26 mm | 8 in. |
| 31-500-845 | 254 mm | 20 mm | 26 mm | 10 in. |
| 31-500-846 | 305 mm | 20 mm | 26 mm | 12 in. |
| 31-500-847 | 457 mm | 20 mm | 26 mm | 18 in. |
| 31-500-848 | 203 mm | 26 mm | 32 mm | 8 in. |
| 31-500-849 | 254 mm | 26 mm | 32 mm | 10 in. |
| 31-500-850 | 305 mm | 26 mm | 32 mm | 12 in. |
| 31-500-851 | 457 mm | 26 mm | 32 mm | 18 in. |
| 31-500-852 | 203 mm | 40 mm | 46 mm | 8 in. |
| 31-500-853 | 254 mm | 40 mm | 46 mm | 10 in. |
| 31-500-854 | 305 mm | 40 mm | 46 mm | 12 in. |
| 31-500-855 | 457 mm | 40 mm | 46 mm | 18 in. |
| 31-500-856 | 305 mm | 53 mm | 60 mm | 12 in. |
| 31-500-857 | 457 mm | 53 mm | 60 mm | 18 in. |
| 31-500-858 | 610 mm | 53 mm | 60 mm | 24 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
Description
- WIth standard taper top outer joint
- Heavy wall design for increased safety
Specifications
Specifications
| Length (Metric) | 305 mm |
| Diameter (Metric) Outer | 17 mm |
| Length (English) | 12 in. |
| Size (Metric) Stopcock | 2 mm bore |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 13.4 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?