Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Flow Control Adapters
GREENER_CHOICESDP

Catalog No. 31500834 Shop All Kemtech Products
Change view
Click to view available options
Description:
Ball spherical joint: 35/20
Inner standard taper joint: 24/40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
31-500-834 Ball spherical joint: 35/20
31-500-835 Inner standard taper joint: 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-834 Supplier Synthware™ Supplier No. C1301
Add to Cart
Add to Cart

High vacuum valve with metering tip to adjust air pressure

  • 044mm high vacuum valve with metering tip to adjust air pressure
  • With either a 24/40 inner standard taper joint or a 35/20 ball spherical joint

Specifications

Type Adapter
Description Ball spherical joint: 35/20
Material Borosilicate Glass
Pressure 15 to 25 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.