Learn More
Description
- 044mm high vacuum valve with metering tip to adjust air pressure
- With either a 24/40 inner standard taper joint or a 35/20 ball spherical joint
Specifications
Specifications
| Type | Adapter |
| Thread Size | 24/40 |
| Description | Inner standard taper joint: 24/40 |
| Material | Borosilicate Glass |
| Pressure | 15 to 25 psi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

