Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Columns, Modified
GREENER_CHOICESDP

Catalog No. 31500967 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
400 mm
Diameter (Metric) Outer:
40 mm
60 mm
90 mm
Description:
Coarse
Medium
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Outer Description
31-500-967 400 mm 60 mm Coarse
31-500-964 200 mm 40 mm Coarse
31-500-965 300 mm 40 mm Coarse
31-500-966 300 mm 40 mm Medium
31-500-969 400 mm 90 mm Coarse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-967 Supplier Synthware™ Supplier No. F236040C
Add to Cart
Add to Cart

Short column with lower 24/40 joint and hose connection for vacuum

Synthware Chromatography funnels are short, with a lower 24/40 inner joint and feature a sealed in drip tip and hose connection.

Specifications

Length (Metric) 400 mm
Material Borosilicate Glass 3.3
Diameter (Metric) Outer 60 mm
Description Coarse
Quantity 1
Type Chromatography Column, Modified
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.