Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Coiled Condensers
GREENER_CHOICESDP

Catalog No. 31500753 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
100 mm
120 mm
200 mm
300 mm
400 mm
Diameter (Metric) Outer Tubulation:
8 mm
10 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (Metric) Jacket Diameter (Metric) Outer Tubulation
31-500-753 14/20 100 mm 8 mm
31-500-754 14/20 120 mm 8 mm
31-500-755 19/22 200 mm 8 mm
31-500-756 24/40 200 mm 10 mm
31-500-757 24/40 300 mm 10 mm
31-500-758 24/40 400 mm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-500-753 Supplier Synthware™ Supplier No. C121100
Add to Cart
Add to Cart

With an inner coil that coolant is circulated through

Upper outer joint and lower inner joint are of the same size

Specifications

No. of Bulbs None
For Use With (Application) Organic Synthesis
Material Glass
Length (Metric) Jacket 100 mm
Standard Taper Joint No 14/20
Type Coil Condenser
Diameter (Metric) Outer Tubulation 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.