Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Adapters, 75°
GREENER_CHOICESDP

Catalog No. 31500663 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Width (Metric):
55mm
100mm
Height (Metric):
110mm
155mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Width (Metric) Height (Metric)
31-500-663 14/20 55mm 110mm
31-500-664 19/22 55mm 110mm
31-500-665 24/40 100mm 155mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-663 Supplier Synthware™ Supplier No. A971420
Add to Cart
Add to Cart

For use as a component in atmospheric or vacuum distillations

  • With compression cap (RC009) and Viton™ O-ring for forming vacuum tight seal of plain thermometer
  • Inner joints on bottom and side arm are at 75° angle to one another

Specifications

Height (Metric) 110mm
Material Borosilicate Glass (3.3)
Product Type Distilling Adapter, 75 Degree
Standard Taper Joint No. 14/20
Width (Metric) 55mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.