Learn More
Description
- With compression cap (RC009) and Viton™ O-ring for forming vacuum tight seal of plain thermometer
- Inner joints on bottom and side arm are at 75° angle to one another
Specifications
Specifications
| Height (Metric) | 110mm |
| Material | Borosilicate Glass (3.3) |
| Product Type | Distilling Adapter, 75 Degree |
| Standard Taper Joint No. | 19/22 |
| Width (Metric) | 55mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

