Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Filter Funnels
GREENER_CHOICESDP

Catalog No. 31501467 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
50 mm
75 mm
90 mm
Porosity:
Coarse
Medium
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Porosity
31-501-467 90 mm Coarse
31-501-463 50 mm Coarse
31-501-464 50 mm Medium
31-501-465 75 mm Coarse
31-501-468 90 mm Medium
31-501-466 75 mm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-467 Supplier Synthware™ Supplier No. F752490C
Add to Cart
Add to Cart

Used in conjunction with vacuum source to filter and collect fluids

  • With standard taper inner joint and hose connector for connection to vacuum source
  • Hose connection O.D.: 24 mm

Specifications

Material Borosilicate Glass (3.3)
Pore Size 40 to 60 μm
Porosity Coarse
Type Filter Funnel
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.