Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Funnels
- Filtering Funnels
- Synthware™ Buchner Funnels with Inner Joint
Synthware™ Buchner Funnels with Inner Joint

Catalog No. 31501495
Shop All Kemtech Products


Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
Porosity:
Coarse
Medium
Diameter (Metric) Disc:
Frit (O.D.): 20mm
Frit (O.D.): 30mm
Frit (O.D.): 40mm
Frit (O.D.): 60mm
Frit (O.D.): 80mm
Frit (O.D.): 90mm
Joint Number:
14/20
19/22
24/40
29/42
26 product options available for selection
| Catalog No. | Capacity (Metric) | Porosity | Diameter (Metric) Disc | Joint Number |
|---|---|---|---|---|
| 31-501-495 | 30 mL | Coarse | Frit (O.D.): 30mm | 19/22 |
| 31-501-487 | 15 mL | Coarse | Frit (O.D.): 20mm | 14/20 |
| 31-501-488 | 15 mL | Medium | Frit (O.D.): 20mm | 14/20 |
| 31-501-490 | 15 mL | Medium | Frit (O.D.): 20mm | 19/22 |
| 31-501-489 | 15 mL | Coarse | Frit (O.D.): 20mm | 19/22 |
| 31-501-491 | 15 mL | Coarse | Frit (O.D.): 20mm | 24/40 |
| 31-501-492 | 15 mL | Medium | Frit (O.D.): 20mm | 24/40 |
| 31-501-493 | 30 mL | Coarse | Frit (O.D.): 30mm | 14/20 |
| 31-501-494 | 30 mL | Medium | Frit (O.D.): 30mm | 14/20 |
| 31-501-496 | 30 mL | Medium | Frit (O.D.): 30mm | 19/22 |
| 31-501-497 | 30 mL | Coarse | Frit (O.D.): 30mm | 24/40 |
| 31-501-498 | 30 mL | Medium | Frit (O.D.): 30mm | 24/40 |
| 31-501-499 | 60 mL | Coarse | Frit (O.D.): 40mm | 14/20 |
| 31-501-500 | 60 mL | Medium | Frit (O.D.): 40mm | 14/20 |
| 31-501-501 | 60 mL | Coarse | Frit (O.D.): 40mm | 19/22 |
| 31-501-502 | 60 mL | Medium | Frit (O.D.): 40mm | 19/22 |
| 31-501-503 | 60 mL | Coarse | Frit (O.D.): 40mm | 24/40 |
| 31-501-504 | 60 mL | Medium | Frit (O.D.): 40mm | 24/40 |
| 31-501-505 | 150 mL | Coarse | Frit (O.D.): 60mm | 24/40 |
| 31-501-506 | 150 mL | Medium | Frit (O.D.): 60mm | 24/40 |
| 31-501-507 | 150 mL | Coarse | Frit (O.D.): 60mm | 29/42 |
| 31-501-508 | 150 mL | Medium | Frit (O.D.): 60mm | 29/42 |
| 31-501-509 | 350 mL | Coarse | Frit (O.D.): 80mm | 24/40 |
| 31-501-510 | 350 mL | Medium | Frit (O.D.): 80mm | 24/40 |
| 31-501-511 | 600 mL | Coarse | Frit (O.D.): 90mm | 24/40 |
| 31-501-512 | 600 mL | Medium | Frit (O.D.): 90mm | 24/40 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Description
- Standard taper inner joint lower outlet with 0-4 mm high vacuum valve
- Top outer joint and lower inner joint are of same size
- Side arm has 2 mm glass stopcock with constant pressure retention device
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Diameter (Metric) Disc | Frit (O.D.): 30mm |
| Joint Number | 19/22 |
| Porosity | Coarse |
| Product Type | Buchner Funnel |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?