Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Buchner Funnels with Inner Joint
GREENER_CHOICESDP

Catalog No. 31501502 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
150 mL
350 mL
600 mL
Porosity:
Coarse
Medium
Diameter (Metric) Disc:
Frit (O.D.): 20mm
Frit (O.D.): 30mm
Frit (O.D.): 40mm
Frit (O.D.): 60mm
Frit (O.D.): 80mm
Frit (O.D.): 90mm
Joint Number:
14/20
19/22
24/40
29/42
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity Diameter (Metric) Disc Joint Number
31-501-502 60 mL Medium Frit (O.D.): 40mm 19/22
31-501-487 15 mL Coarse Frit (O.D.): 20mm 14/20
31-501-488 15 mL Medium Frit (O.D.): 20mm 14/20
31-501-490 15 mL Medium Frit (O.D.): 20mm 19/22
31-501-489 15 mL Coarse Frit (O.D.): 20mm 19/22
31-501-491 15 mL Coarse Frit (O.D.): 20mm 24/40
31-501-492 15 mL Medium Frit (O.D.): 20mm 24/40
31-501-493 30 mL Coarse Frit (O.D.): 30mm 14/20
31-501-494 30 mL Medium Frit (O.D.): 30mm 14/20
31-501-495 30 mL Coarse Frit (O.D.): 30mm 19/22
31-501-496 30 mL Medium Frit (O.D.): 30mm 19/22
31-501-497 30 mL Coarse Frit (O.D.): 30mm 24/40
31-501-498 30 mL Medium Frit (O.D.): 30mm 24/40
31-501-499 60 mL Coarse Frit (O.D.): 40mm 14/20
31-501-500 60 mL Medium Frit (O.D.): 40mm 14/20
31-501-501 60 mL Coarse Frit (O.D.): 40mm 19/22
31-501-503 60 mL Coarse Frit (O.D.): 40mm 24/40
31-501-504 60 mL Medium Frit (O.D.): 40mm 24/40
31-501-505 150 mL Coarse Frit (O.D.): 60mm 24/40
31-501-506 150 mL Medium Frit (O.D.): 60mm 24/40
31-501-507 150 mL Coarse Frit (O.D.): 60mm 29/42
31-501-508 150 mL Medium Frit (O.D.): 60mm 29/42
31-501-509 350 mL Coarse Frit (O.D.): 80mm 24/40
31-501-510 350 mL Medium Frit (O.D.): 80mm 24/40
31-501-511 600 mL Coarse Frit (O.D.): 90mm 24/40
31-501-512 600 mL Medium Frit (O.D.): 90mm 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 31-501-502 Supplier Synthware™ Supplier No. F364019M
Add to Cart
Add to Cart

For use with filtration techniques.

  • Standard taper inner joint lower outlet with 0-4 mm high vacuum valve
  • Top outer joint and lower inner joint are of same size
  • Side arm has 2 mm glass stopcock with constant pressure retention device

Specifications

Capacity (Metric) 60 mL
Diameter (Metric) Disc Frit (O.D.): 40mm
Joint Number 19/22
Porosity Medium
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.