Learn More
Description
- Standard taper inner joint lower outlet
- With 2 mm glass stopcock
- Top outer joint and lower inner joint are of same size
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Material | Borosilicate Glass (3.3) |
| Color | Clear |
| Diameter (Metric) Disc | Frit: 30mm |
| Joint Number | 24/40 |
| Porosity | Coarse |
| Product Type | Filter Funnels with Fritted Disc and Glass Stopcock |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

