Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Filter Funnels with Fritted Disc and Glass Stopcock
GREENER_CHOICESDP

Catalog No. 31501610 Shop All Kemtech Products
Change view
Click to view available options
Porosity:
Coarse
Medium
Joint Number:
14/20
24/40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Joint Number
31-501-610 Medium 24/40
31-501-607 Coarse 14/20
31-501-608 Medium 14/20
31-501-609 Coarse 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-501-610 Supplier Synthware™ Supplier No. F973024M
Add to Cart
Add to Cart

Used for filtration followed by recrystallization on opposite side of disc of air sensitive compounds

  • Standard taper inner joint lower outlet
  • With 2 mm glass stopcock
  • Top outer joint and lower inner joint are of same size

Specifications

Capacity (Metric) 60 mL
Material Borosilicate Glass (3.3)
Color Clear
Diameter (Metric) Disc Frit: 30mm
Joint Number 24/40
Porosity Medium
Product Type Filter Funnels with Fritted Disc and Glass Stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.