Learn More
Description
- 24/40 standard taper inner joint
- Hose connector for connection to vacuum source
- Glass plate O.D.: 24 mm
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Pore Size | 40 to 60 μm |
| Type | Filter Funnel |
| Diameter (Metric) | 24 mm |
| Diameter (Metric) Membrane | 90 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

