Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Two Neck Pear Shaped Flasks
GREENER_CHOICESDP

Catalog No. 31501200 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Center: 14/20; Side: 14/20
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
100 mL
200 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-501-200 Center: 14/20; Side: 14/20 5 mL
31-501-201 Center: 14/20; Side: 14/20 10 mL
31-501-202 Center: 14/20; Side: 14/20 15 mL
31-501-203 Center: 14/20; Side: 14/20 25 mL
31-501-205 Center: 14/20; Side: 14/20 100 mL
31-501-204 Center: 14/20; Side: 14/20 50 mL
31-501-206 Center: 14/20; Side: 14/20 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31-501-200 Supplier Synthware™ Supplier No. F341105
Add to Cart
Add to Cart

Used for filtration followed by recrystallization on opposite side of disc of air sensitive compounds

  • Standard taper inner joint at each end
  • Available with either coarse or medium porosity fritted disc
  • With two 2 mm glass stopcocks having constant pressure retention devices

Specifications

Description Two neck pear shaped flask
Capacity (Metric) 5 mL
Standard Taper Joint Center: 14/20; Side: 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.