Learn More
Description
- With standard taper outer joint
- Hand blown from tubing to ensure heavy and uniform wall
- Hose connection O.D.: 10 mm
Specifications
Specifications
| Description | Filtering flask with outer joint |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Class | A |
| Bottom Shape | Flat |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

