Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Flow Control Adapters with Glass Stopcock, 90°
GREENER_CHOICESDP

Catalog No. 31500563 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
31-500-563 14/20
31-500-564 19/22
31-500-565 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-563 Supplier Synthware™ Supplier No. A751420
Add to Cart
Add to Cart

To regulate the flow of gases or liquids into reaction systems

  • Stopcock has a bore of 2mm
  • With standard taper inner joint

Specifications

Material Stopcock: glass
Product Type Flow control adapter with glass stopcock
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.