Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Gas Dispersion Tubes, Fritted, 15° Angle
GREENER_CHOICESDP

Catalog No. 31501546 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
10 mm
20 mm
30 mm
40 mm
Porosity:
Coarse
Extra Coarse
Medium
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Porosity
31-501-546 10 mm Medium
31-501-547 20 mm Coarse
31-501-548 20 mm Medium
31-501-549 30 mm Extra Coarse
31-501-550 40 mm Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-501-546 Supplier Synthware™ Supplier No. F271018M
Add to Cart
Add to Cart

For use with filtration techniques

  • 15° angle permits tube to be inserted into vessels where a large opening is not available
  • With stem O.D. of 8 mm and Length: 150 mm

Specifications

Porosity Medium
Diameter (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.