Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Inlet Adapters with Hose Connection and Drip Tip
GREENER_CHOICESDP

Catalog No. 31500591 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Description:
Hose O.D.: 10mm
Hose O.D.: 8mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Description
31-500-591 14/20 Hose O.D.: 8mm
31-500-592 19/22 Hose O.D.: 8mm
31-500-593 24/40 Hose O.D.: 10mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-591 Supplier Synthware™ Supplier No. A431420
Add to Cart
Add to Cart

With standard taper top outer and lower inner joints

Hose connection used for connection to a vacuum source

Specifications

Description Hose O.D.: 8mm
Material Borosilicate Glass (3.3)
Product Type Inlet adapter with hose connection and drip tip
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.