Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Inlet Adapters with Standard Taper Inner Joint
GREENER_CHOICESDP

Catalog No. 31500579 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
Tube: 250mm
Tube: 75mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
31-500-579 Tube: 75mm
31-500-580 Tube: 250mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-579 Supplier Synthware™ Supplier No. A314075
Add to Cart
Add to Cart

Synthware inlet adapter with a standard taper inner joint.

Design allows introduction of reactants below the surface. The serrated hose connections have an O.D. of 10 mm.

Specifications

Description Inlet Adapter
For Use With (Application) Organic Synthesis
Fits Tubing ID (Metric) Hose O.D.: 10 mm
Length (Metric) Tube: 75mm
Material Borosilicate Glass (3.3)
Product Type Inlet adapter
Quantity 1
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.