Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Low Form Gooch Crucibles
GREENER_CHOICESDP

Catalog No. 31502287 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
Porosity:
Coarse
Medium
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Porosity
31-502-287 15 mL Coarse
31-501-443 30 mL Coarse
31-501-442 15 mL Medium
31-501-444 30 mL Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-502-287 Supplier Synthware™ Supplier No. F771520C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Crucibles include a fritted disc in varying porosities.

  • Low form gooch crucible with fritted disc
  • Available in medium or coarse porosities

Specifications

Description Low Form
Diameter (Metric) Disc 20 mm
Material Borosilicate Glass (3.3)
Capacity (Metric) 15 mL
Autoclavable Autoclavable
Product Type Gooch Crucible
Porosity Coarse
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.