Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified
GREENER_CHOICESDP

Catalog No. 31500632 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 14/20
Upper: 29/42, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-500-632 Upper: 24/40, Lower: 24/40 100 mL
31-500-630 Upper: 24/40, Lower: 14/20 100 mL
31-500-631 Upper: 24/40, Lower: 19/22 100 mL
31-500-634 Upper: 29/42, Lower: 24/40 100 mL
31-500-635 Upper: 24/40, Lower: 14/20 250 mL
31-500-636 Upper: 24/40, Lower: 24/40 250 mL
31-500-633 Upper: 29/42, Lower: 14/20 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 31-500-632 Supplier Synthware™ Supplier No. A602424
Add to Cart
Add to Cart

With two 4 mm drain holes at the base of the inner tube to allow solvent to drain back into the evaporation flask

Introduction: Anti-splash adapter is placed between the vapor tube and the evaporation flask on a rotary evaporator to prevent contents of the flask to be drawn into the condenser in the event of bumping

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Type Anti-splash Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.