Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters with Fritted Disc
GREENER_CHOICESDP

Catalog No. 31500623 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-500-623 Upper: 24/40, Lower: 19/22 100 mL
31-500-622 Upper: 24/40, Lower: 14/20 100 mL
31-500-624 Upper: 24/40, Lower: 24/40 100 mL
31-500-625 Upper: 24/40, Lower: 14/20 250 mL
31-500-626 Upper: 24/40, Lower: 24/40 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 31-500-623 Supplier Synthware™ Supplier No. A232419
Add to Cart
Add to Cart

Prevents contents of the flask to be drawn into the condensor in the event of bumping

  • Adapter placed between vapor tube and evaporation flask on rotary evoprator to prevent contents of flask to be drawn into condensor in event of bumping
  • Sealed-in fritted disc reduces foam from being carried over

Specifications

Standard Taper Joint Upper: 24/40, Lower: 19/22
Material Borosilicate Glass (3.3)
Product Type Anti-splash Adapter with Fritted Disc
Capacity (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.