Learn More
Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified, with Fritted Disc

Shop All Kemtech Products


Description
- With two 4mm drain holes at base of inner tube to allow solvent to drain back into evaporation flask
- Extra coarse fritted disc sealed above lower joint reduces foam overflow from being drawn into condenser
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 250 mL |
| Product Type | Anti-splash Adapter with Fritted Disc |
| Standard Taper Joint | Upper: 24/40, Lower: 14/20 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.