Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters
GREENER_CHOICESDP

Catalog No. 31500616 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 19/22
Upper: 24/40, Lower: 24/40
Upper: 29/42, Lower: 14/20
Upper: 29/42, Lower: 24/40
Upper: 29/42, Lower: 29/42
Capacity (Metric):
100 mL
250 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity (Metric)
31-500-616 Upper: 29/42, Lower: 24/40 100 mL
31-500-612 Upper: 24/40, Lower: 14/20 100 mL
31-500-613 Upper: 24/40, Lower: 19/22 100 mL
31-500-614 Upper: 24/40, Lower: 24/40 100 mL
31-500-615 Upper: 29/42, Lower: 14/20 100 mL
31-500-617 Upper: 24/40, Lower: 14/20 250 mL
31-500-618 Upper: 24/40, Lower: 19/22 250 mL
31-500-619 Upper: 24/40, Lower: 24/40 250 mL
31-500-620 Upper: 29/42, Lower: 24/40 250 mL
31-500-621 Upper: 29/42, Lower: 29/42 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 31-500-616 Supplier Synthware™ Supplier No. A282924
Add to Cart
Add to Cart

Prevents possible contamination from rotary evaporator

  • Placed between vapor tube and evaporation flask on rotary evoprator
  • Prevent contents of flask to be drawn into condensor in event of bumping

Specifications

Standard Taper Joint Upper: 29/42, Lower: 24/40
Product Type Anti-splash Adapter
Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.