Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Round Bottom Flask with Threaded Inlet
GREENER_CHOICESDP

Catalog No. 31501144 Shop All Kemtech Products
Change view
Click to view available options
Description:
Joint: 14/20; With threaded inlet
Joint: 19/22; With threaded inlet
Joint: 24/40; With threaded inlet
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Capacity (Metric)
31-501-144 Joint: 19/22; With threaded inlet 100 mL
31-501-143 Joint: 14/20; With threaded inlet 50 mL
31-501-142 Joint: 14/20; With threaded inlet 25 mL
31-501-145 Joint: 24/40; With threaded inlet 100 mL
31-501-146 Joint: 14/20; With threaded inlet 250 mL
31-501-147 Joint: 19/22; With threaded inlet 250 mL
31-501-148 Joint: 24/40; With threaded inlet 250 mL
31-501-149 Joint: 24/40; With threaded inlet 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 31-501-144 Supplier Synthware™ Supplier No. F149100
Add to Cart
Add to Cart

Round bottom, single short neck flask with a standard taper outer joint

  • Threaded side port for insertion of thermometer or bleed tube having O.D. between 5 mm and 7.5 mm
  • Heavy wall design
  • All sizes hand blown from tubing to ensure uniform wall thickness

Specifications

Description Joint: 19/22; With threaded inlet
Capacity (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.