Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Round Bottom Flasks, 4-Neck
GREENER_CHOICESDP

Catalog No. 31502231 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
3 L
5 L
Standard Taper Joint:
29/42
Center: 24/40; 24/40 side
Center: 29/42; 24/40 side
Center: 29/42; Side: 24/40
Center: 34/45; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-502-231 3 L Center: 45/50; Side: 24/40
31-501-308 250 mL Center: 24/40; 24/40 side
31-501-309 500 mL Center: 24/40; 24/40 side
31-501-310 500 mL Center: 29/42; 24/40 side
31-501-311 500 mL 29/42
31-501-312 1000 mL Center: 24/40; 24/40 side
31-501-313 1000 mL Center: 29/42; 24/40 side
31-501-314 2000 mL Center: 29/42; 24/40 side
31-501-315 2000 mL Center: 34/45; 24/40 side
31-502-232 3 L Center: 45/50; Side: 29/42
31-502-233 5 L Center: 29/42; Side: 24/40
31-502-234 5 L Center: 45/50; Side: 24/40
31-502-235 5 L Center: 45/50; Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 31-502-231 Supplier Synthware™ Supplier No. F21543L
Add to Cart
Add to Cart

With standard taper outer joints on both the center and vertical side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Color Clear
Description Round bottom flask, 4-Neck
Capacity (Metric) 3 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint Center: 45/50; Side: 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.