Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Round Bottom Flasks, 4-Neck, Angled Side Necks
GREENER_CHOICESDP

Catalog No. 31501296 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
Center: 14/20; 14/20 side
Center: 24/40; 24/40 side
Center: 29/42; 24/40 side
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-296 500 mL Center: 14/20; 14/20 side
31-501-291 25 mL Center: 14/20; 14/20 side
31-501-293 100 mL Center: 14/20; 14/20 side
31-501-292 50 mL Center: 14/20; 14/20 side
31-501-294 250 mL Center: 14/20; 14/20 side
31-501-295 250 mL Center: 24/40; 24/40 side
31-501-297 500 mL Center: 24/40; 24/40 side
31-501-298 500 mL Center: 29/42; 24/40 side
31-501-299 1000 mL Center: 24/40; 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-501-296 Supplier Synthware™ Supplier No. F221500
Add to Cart
Add to Cart

With standard taper outer joints on both center and angled side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness

Specifications

Description Round bottom flask, 4-Neck, Angled
Capacity (Metric) 500 mL
Standard Taper Joint Center: 14/20; 14/20 side
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.