Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Single Neck Round Bottom Flasks, Medium Length Joint
GREENER_CHOICESDP

Catalog No. 31502177 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
3 L
5 L
Standard Taper Joint:
14/20
19/22
24/40
29/42
34/45
45/50
55/50
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-502-177 3 L 45/50
31-501-098 5 mL 14/20
31-501-099 10 mL 14/20
31-501-100 10 mL 19/22
31-501-101 25 mL 14/20
31-501-102 25 mL 19/22
31-501-104 50 mL 14/20
31-501-105 50 mL 19/22
31-501-107 100 mL 14/20
31-501-108 100 mL 19/22
31-501-111 200 mL 14/20
31-501-112 200 mL 19/22
31-501-115 250 mL 19/22
31-501-118 300 mL 14/20
31-501-119 300 mL 19/22
31-501-122 500 mL 19/22
31-501-114 250 mL 14/20
31-501-121 500 mL 14/20
31-502-174 3 L 24/40
31-502-175 3 L 29/42
31-502-176 3 L 34/45
31-502-178 3 L 55/50
31-502-179 5 L 24/40
31-502-180 5 L 29/42
31-502-181 5 L 34/45
31-502-182 5 L 45/50
31-502-183 5 L 55/50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 31-502-177 Supplier Synthware™ Supplier No. F30453L
Add to Cart
Add to Cart

Hand-blown from tubing to ensure uniform wall thickness

SYNTHWARE round bottom boiling flasks with full length standard taper outer joint. All sizes are heavy wall design and are hand blown from borosilicate tubing to ensure uniform wall thickness.

Specifications

Color Clear
Capacity (Metric) 3 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Standard Taper Joint 45/50
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.