Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Tubes with High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31501335 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric) Outer:
19 mm
22 mm
26 mm
28 mm
40 mm
60 mm
Overall Length (Metric):
30 mm
55 mm
65 mm
110 mm
120 mm
165 mm
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm
Valve size: 0-4 mm
Valve size: 0-8 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Overall Length (Metric) Description
31-501-335 26 mm 110 mm Valve Size: 0-4mm
31-502-239 19 mm 30 mm Valve size: 0-8 mm
31-502-237 19 mm 65 mm Valve size: 0-8 mm
31-502-236 22 mm 55 mm Valve size: 0-4 mm
31-502-238 22 mm 110 mm Valve size: 0-4 mm
31-501-336 26 mm 110 mm Valve Size: 0-8mm
31-501-337 28 mm 120 mm Valve Size: 0-4mm
31-501-338 28 mm 120 mm Valve Size: 0-8mm
31-501-339 40 mm 165 mm Valve Size: 0-4mm
31-501-340 40 mm 165 mm Valve Size: 0-8mm
31-501-341 60 mm 165 mm Valve Size: 0-8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Catalog No. 31-501-335 missing translation for 'mfr' Synthware™ missing translation for 'supplierNo' F580025
Add to Cart
Add to Cart

For long term deoxygenated solvent storage

  • High vacuum valve with PTFE O-ring at tip and PTFE wiper (“umbrella”) to protect Viton O-ring on shaft

Specifications

Description Valve Size: 0-4mm
Diameter (Metric) Outer 26 mm
Overall Length (Metric) 110 mm
Product Type Storage Tube with High-vacuum Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.