Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Storage Tubes, with Side Arm
GREENER_CHOICESDP

Catalog No. 31501379 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric) Outer:
26 mm
28 mm
40 mm
60 mm
70 mm
Overall Length (Metric):
110 mm
120 mm
165 mm
185 mm
200 mm
Cone Size:
14/20
24/40
Description:
Valve Size: 0-4mm
Valve Size: 0-8mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Overall Length (Metric) Cone Size Description
31-501-379 26 mm 110 mm 14/20 Valve Size: 0-4mm
31-501-380 28 mm 120 mm 14/20 Valve Size: 0-4mm
31-501-381 28 mm 120 mm 24/40 Valve Size: 0-4mm
31-501-382 40 mm 165 mm 14/20 Valve Size: 0-4mm
31-501-383 40 mm 165 mm 24/40 Valve Size: 0-4mm
31-501-384 40 mm 165 mm 14/20 Valve Size: 0-8mm
31-501-385 40 mm 165 mm 24/40 Valve Size: 0-8mm
31-501-386 60 mm 185 mm 24/40 Valve Size: 0-8mm
31-501-387 70 mm 200 mm 24/40 Valve Size: 0-8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 31-501-379 Supplier Synthware™ Supplier No. F761425
Add to Cart
Add to Cart

Supplied with high vacuum valve with PTFE O-ring at tip

  • With standard taper outer joint on the side arm

Specifications

Description Valve Size: 0-4mm
Autoclavable Autoclavable
Material Borosilicate Glass
Diameter (Metric) Outer 26 mm
Overall Length (Metric) 110 mm
Thickness (Metric) 3 mm
Cone Size 14/20
Color Clear
Vacuum Level 1.1 x 10-4 Torr
Product Type Storage Tube with Side Arm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.