Learn More
Description
- With standard taper outer joint on the side arm
Specifications
Specifications
| Description | Valve Size: 0-4mm |
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 28 mm |
| Overall Length (Metric) | 120 mm |
| Thickness (Metric) | 3 mm |
| Cone Size | 24/40 |
| Color | Clear |
| Vacuum Level | 1.1 x 10-4 Torr |
| Product Type | Storage Tube with Side Arm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

