Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Three Neck Round Bottom Flasks, Vertical Side Neck with Bottom Outlet
GREENER_CHOICESDP

Catalog No. 31501302 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Standard Taper Joint:
Center: 24/40; 24/40 side
Center: 45/50; 24/40 side
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-302 2000 mL Center: 24/40; 24/40 side
31-501-300 500 mL Center: 24/40; 24/40 side
31-501-301 1000 mL Center: 24/40; 24/40 side
31-501-303 2000 mL Center: 45/50; 24/40 side
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-501-302 Supplier Synthware™ Supplier No. F42442L
Add to Cart
Add to Cart

With standard taper outer joints on both center and vertical side necks

  • All sizes are hand blown from tubing to ensure uniform wall thickness
  • 4 mm straight bore PTFE stopcock lower outlet

Specifications

Description Round Bottom Flask, 3-Neck Bottom Outlet
Capacity (Metric) 2000 mL
Standard Taper Joint Center: 24/40; 24/40 side
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.