Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Three Neck Flask, Angled
GREENER_CHOICESDP

Catalog No. 31502203 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20, Side: 14/20
Center: 19/22, Side: 14/20
Center: 19/22, Side: 19/22
Center: 24/40, Side: 14/20
Center: 24/40, Side: 19/22
Center: 24/40, Side: 24/40
Center: 24/40; Side: 24/40
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50, Side: 24/40
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-502-203 3 L Center: 24/40; Side: 24/40
31-501-236 10 mL Center: 14/20, Side: 14/20
31-501-237 25 mL Center: 14/20, Side: 14/20
31-501-240 50 mL Center: 19/22, Side: 14/20
31-501-238 25 mL Center: 19/22, Side: 19/22
31-501-239 50 mL Center: 14/20, Side: 14/20
31-501-241 50 mL Center: 19/22, Side: 19/22
31-501-242 50 mL Center: 24/40, Side: 14/20
31-501-243 50 mL Center: 24/40, Side: 19/22
31-501-245 100 mL Center: 14/20, Side: 14/20
31-501-244 50 mL Center: 24/40, Side: 24/40
31-501-247 100 mL Center: 19/22, Side: 19/22
31-501-246 100 mL Center: 19/22, Side: 14/20
31-501-248 100 mL Center: 24/40, Side: 14/20
31-501-249 100 mL Center: 24/40, Side: 19/22
31-501-250 100 mL Center: 24/40, Side: 24/40
31-501-251 250 mL Center: 14/20, Side: 14/20
31-501-252 250 mL Center: 19/22, Side: 14/20
31-501-253 250 mL Center: 19/22, Side: 19/22
31-501-254 250 mL Center: 24/40, Side: 19/22
31-501-255 250 mL Center: 24/40, Side: 24/40
31-501-256 500 mL Center: 14/20, Side: 14/20
31-501-257 500 mL Center: 19/22, Side: 19/22
31-501-258 500 mL Center: 24/40, Side: 19/22
31-501-259 500 mL Center: 24/40, Side: 24/40
31-501-260 500 mL Center: 45/50, Side: 24/40
31-501-261 1 L Center: 24/40, Side: 24/40
31-501-262 1 L Center: 45/50, Side: 24/40
31-501-263 2 L Center: 24/40, Side: 24/40
31-501-264 2 L Center: 45/50, Side: 24/40
31-502-204 3 L Center: 29/42; Side: 24/40
31-502-205 3 L Center: 29/42; Side: 29/42
31-502-206 3 L Center: 34/45; Side: 24/40
31-502-207 3 L Center: 34/45; Side: 29/42
31-502-208 3 L Center: 45/50; Side: 24/40
31-502-209 3 L Center: 45/50; Side: 29/42
31-502-210 5 L Center: 24/40; Side: 24/40
31-502-211 5 L Center: 29/42; Side: 24/40
31-502-212 5 L Center: 29/42; Side: 29/42
31-502-213 5 L Center: 34/45; Side: 24/40
31-502-214 5 L Center: 34/45; Side: 29/42
31-502-215 5 L Center: 45/50; Side: 24/40
31-502-216 5 L Center: 45/50; Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. 31-502-203 Supplier Synthware™ Supplier No. F43243L
Add to Cart
Add to Cart

Three Neck Flask with standard taper outer joints on both center and angled side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness.

Specifications

Color Clear
Capacity (Metric) 3 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Type Three-neck Flask
Standard Taper Joint Center: 24/40; Side: 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.