Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Flasks
- Boiling Flasks
- Synthware™ Three Neck Flask, Vertical
Synthware™ Three Neck Flask, Vertical

Catalog No. 31502223
Shop All Kemtech Products


Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20; 14/20 side
Center: 19/22; 14/20 side
Center: 19/22; 19/22 side
Center: 24/40; 14/20 side
Center: 24/40; 19/22 side
Center: 24/40; 24/40 side
Center: 24/40; Side: 24/40
Center: 29/42; 24/40 side
Center: 29/42; 29/42 side
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; 24/40 side
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
40 product options available for selection
| Catalog No. | Capacity (Metric) | Standard Taper Joint |
|---|---|---|
| 31-502-223 | 3 L | Center: 45/50; Side: 29/42 |
| 31-501-265 | 50 mL | Center: 14/20; 14/20 side |
| 31-501-266 | 50 mL | Center: 19/22; 19/22 side |
| 31-501-267 | 100 mL | Center: 14/20; 14/20 side |
| 31-501-268 | 100 mL | Center: 19/22; 14/20 side |
| 31-501-269 | 100 mL | Center: 19/22; 19/22 side |
| 31-501-270 | 100 mL | Center: 24/40; 14/20 side |
| 31-501-271 | 100 mL | Center: 24/40; 19/22 side |
| 31-501-272 | 100 mL | Center: 24/40; 24/40 side |
| 31-501-273 | 250 mL | Center: 14/20; 14/20 side |
| 31-501-274 | 250 mL | Center: 24/40; 19/22 side |
| 31-501-275 | 250 mL | Center: 24/40; 24/40 side |
| 31-501-276 | 500 mL | Center: 14/20; 14/20 side |
| 31-501-277 | 500 mL | Center: 19/22; 19/22 side |
| 31-501-278 | 500 mL | Center: 24/40; 19/22 side |
| 31-501-279 | 500 mL | Center: 24/40; 24/40 side |
| 31-501-280 | 500 mL | Center: 29/42; 24/40 side |
| 31-501-281 | 500 mL | Center: 29/42; 29/42 side |
| 31-501-283 | 1 L | Center: 29/42; 24/40 side |
| 31-501-282 | 1 L | Center: 24/40; 24/40 side |
| 31-501-284 | 1 L | Center: 34/45; 24/40 side |
| 31-501-285 | 1 L | Center: 45/50; 24/40 side |
| 31-501-286 | 2 L | Center: 24/40; 24/40 side |
| 31-501-288 | 2 L | Center: 29/42; 29/42 side |
| 31-501-287 | 2 L | Center: 29/42; 24/40 side |
| 31-501-289 | 2 L | Center: 34/45; 24/40 side |
| 31-501-290 | 2 L | Center: 45/50; 24/40 side |
| 31-502-217 | 3 L | Center: 24/40; Side: 24/40 |
| 31-502-218 | 3 L | Center: 29/42; Side: 24/40 |
| 31-502-219 | 3 L | Center: 29/42; Side: 29/42 |
| 31-502-220 | 3 L | Center: 34/45; Side: 24/40 |
| 31-502-221 | 3 L | Center: 34/45; Side: 29/42 |
| 31-502-222 | 3 L | Center: 45/50; Side: 24/40 |
| 31-502-224 | 5 L | Center: 24/40; Side: 24/40 |
| 31-502-225 | 5 L | Center: 29/42; Side: 24/40 |
| 31-502-226 | 5 L | Center: 29/42; Side: 29/42 |
| 31-502-227 | 5 L | Center: 34/45; Side: 24/40 |
| 31-502-228 | 5 L | Center: 34/45; Side: 29/42 |
| 31-502-229 | 5 L | Center: 45/50; Side: 24/40 |
| 31-502-230 | 5 L | Center: 45/50; Side: 29/42 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 3 L |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Organic Synthesis |
| Product Type | Three-neck Flask |
| Standard Taper Joint | Center: 45/50; Side: 29/42 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Beaded |
| Sterility | Non-sterile |
| Bottom Shape | Round |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?