Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Three Neck Flask, Vertical
GREENER_CHOICESDP

Catalog No. 31502228 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Standard Taper Joint:
Center: 14/20; 14/20 side
Center: 19/22; 14/20 side
Center: 19/22; 19/22 side
Center: 24/40; 14/20 side
Center: 24/40; 19/22 side
Center: 24/40; 24/40 side
Center: 24/40; Side: 24/40
Center: 29/42; 24/40 side
Center: 29/42; 29/42 side
Center: 29/42; Side: 24/40
Center: 29/42; Side: 29/42
Center: 34/45; 24/40 side
Center: 34/45; Side: 24/40
Center: 34/45; Side: 29/42
Center: 45/50; 24/40 side
Center: 45/50; Side: 24/40
Center: 45/50; Side: 29/42
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-502-228 5 L Center: 34/45; Side: 29/42
31-501-265 50 mL Center: 14/20; 14/20 side
31-501-266 50 mL Center: 19/22; 19/22 side
31-501-267 100 mL Center: 14/20; 14/20 side
31-501-268 100 mL Center: 19/22; 14/20 side
31-501-269 100 mL Center: 19/22; 19/22 side
31-501-270 100 mL Center: 24/40; 14/20 side
31-501-271 100 mL Center: 24/40; 19/22 side
31-501-272 100 mL Center: 24/40; 24/40 side
31-501-273 250 mL Center: 14/20; 14/20 side
31-501-274 250 mL Center: 24/40; 19/22 side
31-501-275 250 mL Center: 24/40; 24/40 side
31-501-276 500 mL Center: 14/20; 14/20 side
31-501-277 500 mL Center: 19/22; 19/22 side
31-501-278 500 mL Center: 24/40; 19/22 side
31-501-279 500 mL Center: 24/40; 24/40 side
31-501-280 500 mL Center: 29/42; 24/40 side
31-501-281 500 mL Center: 29/42; 29/42 side
31-501-283 1 L Center: 29/42; 24/40 side
31-501-282 1 L Center: 24/40; 24/40 side
31-501-284 1 L Center: 34/45; 24/40 side
31-501-285 1 L Center: 45/50; 24/40 side
31-501-286 2 L Center: 24/40; 24/40 side
31-501-288 2 L Center: 29/42; 29/42 side
31-501-287 2 L Center: 29/42; 24/40 side
31-501-289 2 L Center: 34/45; 24/40 side
31-501-290 2 L Center: 45/50; 24/40 side
31-502-217 3 L Center: 24/40; Side: 24/40
31-502-218 3 L Center: 29/42; Side: 24/40
31-502-219 3 L Center: 29/42; Side: 29/42
31-502-220 3 L Center: 34/45; Side: 24/40
31-502-221 3 L Center: 34/45; Side: 29/42
31-502-222 3 L Center: 45/50; Side: 24/40
31-502-223 3 L Center: 45/50; Side: 29/42
31-502-224 5 L Center: 24/40; Side: 24/40
31-502-225 5 L Center: 29/42; Side: 24/40
31-502-226 5 L Center: 29/42; Side: 29/42
31-502-227 5 L Center: 34/45; Side: 24/40
31-502-229 5 L Center: 45/50; Side: 24/40
31-502-230 5 L Center: 45/50; Side: 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
Catalog No. 31-502-228 Supplier Synthware™ Supplier No. F44385L
Add to Cart
Add to Cart

Three Neck Flask with standard taper outer joints on both center and vertical side necks.

  • All sizes are hand blown from tubing to ensure uniform wall thickness.

Specifications

Color Clear
Capacity (Metric) 5 L
Material Borosilicate Glass (3.3)
For Use With (Application) Organic Synthesis
Product Type Three-neck Flask
Standard Taper Joint Center: 34/45; Side: 29/42
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Round
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.