Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum Filtration Adapters
GREENER_CHOICESDP

Catalog No. 31500694 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20 Bottom
24/40 Bottom
For Use With (Equipment):
15 to 150 mL Funnel
2 to 30 mL Funnel
350 to 3000 mL Funnel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. For Use With (Equipment)
31-500-694 14/20 Bottom 2 to 30 mL Funnel
31-500-695 24/40 Bottom 15 to 150 mL Funnel
31-500-696 24/40 Bottom 350 to 3000 mL Funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-694 Supplier Synthware™ Supplier No. A841420
Add to Cart
Add to Cart

Used with plain stem Buchner funnels and pluro-stopper

  •  Hose connection has an O.D. of 10mm at the largest serration

Specifications

For Use With (Equipment) 2 to 30 mL Funnel
Material Borosilicate Glass (3.3)
Product Type Vacuum filtration adapter
Standard Taper Joint No. 14/20 Bottom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.