Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum/Inert Gas Adapters, 90°
GREENER_CHOICESDP

Catalog No. 31500541 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
19/22
24/40
Description:
Hose connection O.D.: 8mm
Vacuum Inert/Gas Adapter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Description
31-500-541 19/22 Vacuum Inert/Gas Adapter
31-500-540 14/20 Hose connection O.D.: 8mm
31-500-542 24/40 Vacuum Inert/Gas Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-500-541 Supplier Synthware™ Supplier No. A921922
Add to Cart
Add to Cart

Allows flexible tubing connection for introduction of vacuum or inert gas to reaction system

Synthware vacuum or gas inlet adapter. Allows for flexible tubing to be connected to apparatus for introduction of vacuum or pressure. Hose connection is at a 90 degree angle to the standard taper inner joint.

Specifications

Description Vacuum Inert/Gas Adapter
For Use With (Application) Organic Synthesis
Fits Tubing ID (Metric) Hose connection O.D.: 8 mm
Material Borosilicate Glass (3.3)
Product Type Vacuum Inert/Gas Adapter
Quantity 1
Standard Taper Joint No. 19/22
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.