Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Vacuum/Inert Gas Adapters with T-bore Glass or PTFE Resin Stopcock
GREENER_CHOICESDP

Catalog No. 31500574 Shop All Kemtech Products
Change view
Click to view available options
Standard Taper Joint No.:
14/20
24/40
Material:
Stopcock: Glass
Stopcock: PTFE Resin
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Material
31-500-574 14/20 Stopcock: Glass
31-500-575 24/40 Stopcock: Glass
31-500-576 14/20 Stopcock: PTFE Resin
31-500-577 24/40 Stopcock: PTFE Resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-500-574 Supplier Synthware™ Supplier No. A881420G
Add to Cart
Add to Cart

Allows vessels with standard taper outer joint to be purged with an inert gas

  • With 4mm glass or PTFE Resin stopcock bore
  • Glass stopcocks have constant pressure retention device

Specifications

Material Stopcock: Glass
Product Type Vacuum/Inert gas adapter
Standard Taper Joint No. 14/20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.